0
1
2

193.0014 Welding Multi Plier

Order Code: ZT1012171X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

A must for every MIG welder, used to carry out many jobs to assist in the smooth operation of MIG welding. Helps remove spatter from around and in the shroud, cutting off and drawing out of wire, aids in the fitting and removing of shrouds and contact tips.

Specifications for 193.0014 Welding Multi Plier
  • Cutting Capacity
    15 - 18mm
  • MFR Part No.
    193.0014
  • Type
    Nippers
  • Overall Length
    115mm
  • Handle Material
    Plastic
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
  • Jaw Material
    Steel
  • Maximum Cutting Capacity
    18mm
  • Weight
    200g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome