Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
19647 Radio Plier (mini) 115mm
By Draper
Order Code:
ZT4132587S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
10-15
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/19647-radio-plier-mini-115mm/p/ZT4132587S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 19647 Radio Plier (mini) 115mm
Type
Long Nose Pliers
Handle Material
Plastic
Jaw Material
Carbon Steel
MFR Part No.
19647
Overall Length
115mm
Number of Pieces
1
Weight
80g
ESD
No
Non Sparking
No
Miniature
Yes
Jaw Style
Serrated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome