200MM Insulated Power Side Cutters Double Triangle 1000 V

Order Code: ZT3614285S

£20.99 Inc VAT (20%)


Description

Manufactured from high-quality materials these durable insulated power side cutters from Kennedy® feature multi-layer insulation on the handles to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing printed on the handles for easy identification
• Hardened cutting edges (to 63 HRC) for powerful cutting action
• Safety layer dipped handles isolate against up to 1000 volts of electricity

Typical Applications
• Suitable for cutting soft wire and piano wire

Standards
• IEC 60900

See full description
Specifications for 200MM Insulated Power Side Cutters Double Triangle 1000 V
  • Handle Material
    Bi-Material
  • Maximum Cutting Capacity
    2.5mm
  • Overall Length
    200mm
  • Standards Met
    IEC 60900
  • Type
    Side Cutters
  • Non Sparking
    No
  • Weight
    335g
  • Miniature
    No
  • ESD
    No
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome