2240 Cutter Multi

Order Code: ZT1253509X

£46.99 Inc VAT (20%)


Description

Smooth five step ratchet cutting action. Suitable for both professional and DIY use. Makes easy work of straight cuts in plastic conduit, Trunking, hose, PVC pipe, dowel, mouldings and many more. Supplied with a sharp heavy duty stainless steel blade and 5 interchangable anvils and hexagon key.

Features and Benefits

• Heavy duty aluminium body
• Lever action razor-sharp stainless-steel blade for effortless cutting of
• PVC conduit, blue water mains, plastic pipe, rubber hose, pneumatic pipe, electrical sleeving, wooden dowel, etc.
• 5 interchangeable anvils (flat, double radius, single radius, 90° square and mitre)
• Allow a variety of cross sections to be cut, both straight and mitred
• Flat Anvil - General purpose cutting.

See full description
Specifications for 2240 Cutter Multi
  • Handle Material
    Steel
  • Cutting Capacity
    20mm
  • MFR Part No.
    T2240
  • Overall Length
    206mm
  • Type
    Nippers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome