2427G-160 160mm Ergo B/no SE Pliers

Order Code: ZT4042740S

£28.99each Inc VAT (20%)
£144.95 minimum order value

Minimum order quantity: 5.

Description

The 2427G-160 160mm ergo bent nose pliers offer ergonomic comfort and precise control for intricate tasks. Their bent nose design facilitates access to tight spaces, making them ideal for electronics, jewellery, and precision mechanics.

Features & Benefits
• Ergonomic design reduces hand fatigue
• Bent nose for accessing tight spaces
• Versatile applications in electronics, jewellery, and precision mechanics
• Precision control for accurate gripping and manipulation

See full description
Specifications for 2427G-160 160mm Ergo B/no SE Pliers
  • Jaw Material
    Steel
  • Type
    Bent Nose Pliers
  • Overall Length
    160mm
  • MFR Part No.
    2427G-160
  • Jaw Length
    46mm
  • Series
    Ergo
  • Finish/Coating
    Black-Oxide
  • Number of Pieces
    1
  • Cutting Capacity
    Piano Wire, 2mm
    Iron Wire, 3mm
  • Handle Material
    Plastic
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Jaw Style
    Smooth
  • Standards Met
    ISO 5745

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome