250mm Side Cutters, 4.6mm Cutting Capacity

Order Code: ZT2489464S

£33.99 Inc VAT (20%)


Description

With forged on axle for heaviest duty.
Suitable for all types of wire including piano wire.
High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle. transmission ratio and ergonomic handle shape.
Precision cutting edges additionally induction hardened, cutting edge hardness approx. 64HRC.
The 250mm long diagonal cutter is suitable for copper conductors up to 16mm2 and aluminium conductors up to 35mm2.
Chrome vanadium electric steel, oil-hardened and tempered.

With polished head and plastic coated handles.

To go with inset image: Induction hardened precision blades also suitable for piano wire.

See full description
Specifications for 250mm Side Cutters, 4.6mm Cutting Capacity
  • Type
    Side Cutters
  • MFR Part No.
    74 01 250
  • Handle Material
    Plastic
  • Maximum Cutting Capacity
    4.6mm
  • Overall Length
    250mm
  • Jaw Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome