250mm Torque Lock Curved Jaw Locking Pliers 1 Piece

Order Code: ZT4309853S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

TORQUE LOCK‚Ñ¢: Faster set up and easy release when clamping flat and round material. Extra force can be applied to the TORQUE LOCK‚Ñ¢ screw for better and more secure grip. Can also be used for hanging/storage purposes.
Hardened jaws: Better grip force on jobsite material.
Rust protection: Chrome plated tool increases life by reducing corrosion.

See full description
Specifications for 250mm Torque Lock Curved Jaw Locking Pliers 1 Piece
  • Product Type
    Pliers
  • Length
    250mm
  • Finish
    Chrome Plated
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome