0
1
2
3

255mm/10" Copper/Aluminium Heavy Duty Cable Cutters

Order Code: ZT1012161X

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%

Order by 12pm, get it Tomorrow

Description

For use when cutting aluminium and copper cable, using a slicing action. Manufactured from forged steel with PVC dipped handles. Capacity: 60mm2.

Specifications for 255mm/10" Copper/Aluminium Heavy Duty Cable Cutters
  • Cutting Capacity
    60mm²
  • Overall Length
    255mm
  • Type
    Cable Cutters
  • Finish/Coating
    Polished
  • Jaw Material
    Steel
  • Handle Material
    PVC
  • Jaw Length
    35mm
  • Maximum Cutting Capacity
    9mm
  • Miniature
    Yes
  • Non Sparking
    No
  • ESD
    No
  • Weight
    450g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome