0
1

260mm Diagonal Side Cutting Pliers

Order Code: ZT3521869S

£9.49 Inc VAT (20%)
£9.995% off
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

DURABLE: These 10" (260mm) diagonal side cutting pliers are made from drop forged, heat treated steel with a satin finish. COMFORTABLE: They have two-tone cushion grips for added comfort. EXTRA-LONG HANDLES: The angled side cutters feature longer handles to provide an improved cutting force. CUTS UP TO 3MM DIAMETER: They are capable of cutting through wires up to 3mm in diameter.

Specifications for 260mm Diagonal Side Cutting Pliers
  • Jaw Material
    Steel
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome