0
1

270mm/10.1/2" Multi-Purpose Fencing Tool

Order Code: ZT1012158X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Chrome vanadium steel, with heavy-duty handle with slip guard. Double polished head and joint. Induction hardened cutting edges. Also with serrated gripping and crimping jaws behind the head.

Specifications for 270mm/10.1/2" Multi-Purpose Fencing Tool
  • Overall Length
    270mm
  • Type
    Nippers
  • Finish/Coating
    Polished
  • Handle Material
    PVC
  • Jaw Material
    Chrome Vanadium Steel
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome