36092 Straight Head Mini CUTTER210mm

Order Code: ZT4043607S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 - 19£23.918%
20 +£22.8712%


Description

The 36092 Straight Head Mini Cutter 210mm is a versatile tool designed for precision cutting in construction, woodworking, and plumbing tasks. Its ergonomic design reduces fatigue, while its sharp blade ensures clean cuts on various materials. Compact and lightweight, it's easy to manoeuvre in tight spaces.

Features and Benefits
• Versatile cutting applications
• Ergonomic design for reduced fatigue
• Clean and precise cuts
• Compact and lightweight
• Suitable for DIY and professional tasks
• Durable construction for long-lasting use

See full description
Specifications for 36092 Straight Head Mini CUTTER210mm
  • Jaw Material
    Steel
  • Finish/Coating
    Chemically Blacked
  • Type
    Mini Cutter
  • MFR Part No.
    36092
  • Handle Material
    Plastic
  • Overall Length
    210mm
  • Weight
    0.4g
  • ESD
    No
  • Miniature
    Yes
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome