36200 Combination Plier (mini) 115mm

Order Code: ZT4132626S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description


Description unavailable

Specifications for 36200 Combination Plier (mini) 115mm
  • Type
    Combination Pliers
  • MFR Part No.
    36200
  • Overall Length
    115mm
  • Number of Pieces
    1
  • Jaw Material
    Carbon Steel
  • Handle Material
    PVC
  • Jaw Style
    Serrated
  • Miniature
    Yes
  • ESD
    No
  • Weight
    120g
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome