Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
431014 200mm Sniper Plier
By Ck
Order Code:
ZT3139184S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/431014-200mm-sniper-plier/p/ZT3139184S
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Specifications for 431014 200mm Sniper Plier
MFR Part No.
431014
Jaw Material
Alloy Steel
Type
Snipe Nose Pliers
Overall Length
200mm
Jaw Opening
4mm
Jaw Style
Serrated
ESD
No
Series
Redline
Number of Pieces
1
Miniature
No
Standards Met
VDE 0682/201, 2005 01
GS approved
Handle Material
Bi-Material
Weight
200g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome