Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
45362 Waterpump Plier Soft Grip 240mm
By Draper
Order Code:
ZT4132560S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
10-15
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/45362-waterpump-plier-soft-grip-240mm/p/ZT4132560S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 45362 Waterpump Plier Soft Grip 240mm
Handle Material
Alloy Steel
MFR Part No.
45362
Overall Length
240mm
Type
Waterpump Pliers
Number of Pieces
1
Jaw Material
Chrome Vanadium Steel
Non Sparking
No
Jaw Style
Serrated
Weight
420g
ESD
No
Miniature
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome