52589 Flush Cut Nipper 130mm

52589 Flush Cut Nipper 130mm

Order Code: ZT4043608SCopy

£13.99 Inc VAT (20%)


Description

The 52589 Flush Cut Nipper 130mm offers precision cutting for clean finishes in crafting, jewellery making, model-building, and electronics. Its ergonomic design ensures comfort during extended use, while the spring-loaded action provides smooth, consistent cuts. With flush-cutting capability, it delivers professional results every time. Compact, lightweight, and durable, it's versatile across industries, balancing maneuverability with cutting capacity. A must have tool for professionals and hobbyists seeking accuracy and efficiency.

Features and Benefits
• Precision cutting for clean finishes
• Ergonomic design for comfort
• Spring-loaded action for smooth cuts
• Flush cutting capability for professional results
• Compact, lightweight, and durable
• Versatile across industries

See full description
Specifications for 52589 Flush Cut Nipper 130mm
  • Finish/Coating
    Chemically Blacked
  • Jaw Material
    Carbon Steel
  • MFR Part No.
    52589
  • Type
    Nippers
  • Handle Material
    Plastic
  • Overall Length
    130mm
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Weight
    68g