527D-200 200mm Ergo End Cutter

Order Code: ZT1021544P

£39.99each Inc VAT (20%)
£119.97 minimum order value

Minimum order quantity: 3.

Description

With excellent grip and high-performance alloy steel, these ERGO® End Cutting Pliers are a must-have for any tool-kit. This tool features an induction hardened cutting edge and comfortable PVC orange handles for a quality feel.

Features and Benefits
• Suitable for cutting piano wire
• Induction hardened cutting edge
• High-performance alloy steel
• Phosphate finish, anti-corrosion treated

See full description
Specifications for 527D-200 200mm Ergo End Cutter
  • Tool Features
    Phosphate finish
    Induction hardened cutting edge
    Anti-corrosion treated
  • Capacity
    200mm
  • MFR Part No.
    527 D-200
  • Handle Material
    Plastic
  • Overall Length
    200mm
  • Weight Each
    320g
  • Number of Pieces
    1
  • Jaw Opening
    200mm
  • Insulated
    No
  • Type
    Pliers
  • Jaw Material
    Steel
  • Cutting Capacity
    Screws, M3.5
    Piano Wire, 1.8mm
  • Weight
    330g
  • Protection Features
    Phosphate Finish
    Anti-Corrosion Treated
  • Pincer Type
    Cutting
  • Compatible Materials
    Steel
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome