0
1

6" Side Cutting Pliers

Order Code: ZT3522029S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

DURABLE: This side cutting plier is made from drop forged, heat treated steel with a satin finish for durability. COMFORTABLE: The side cutter has two-tone cushion grips for added comfort. SIZE: Approx. 6" (150mm) .

Specifications for 6" Side Cutting Pliers
  • Jaw Material
    Steel
  • Product Type
    Side Cutting Pliers
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome