DURABLE: This superior side cutter plier is made from drop forged, heat treated steel for durability. SAFE TO USE: The precision side cutter has heavy duty PVC handles with slip guards for added safety. SIZE: Approx. 6" (150mm) .