60741 Mini Plier-flat NOSE-125mm

Order Code: ZT4132585S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description


Description unavailable

Specifications for 60741 Mini Plier-flat NOSE-125mm
  • Jaw Material
    Carbon Steel
  • Type
    Flat Nose Pliers
  • Overall Length
    125mm
  • Number of Pieces
    1
  • Handle Material
    Plastic
  • MFR Part No.
    60741
  • Jaw Style
    Smooth
  • Miniature
    Yes
  • Non Sparking
    No
  • ESD
    No
  • Weight
    60g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome