Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
63637 Rev.punch Plier 2.0-4.5mm
By Draper
Order Code:
ZT4132632S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£22.79
5%
10 - 19
£21.59
10%
20 +
£20.39
15%
1
Add to basket
Get it in
10-15
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/63637-rev-punch-plier-2-0-4-5mm/p/ZT4132632S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 63637 Rev.punch Plier 2.0-4.5mm
Jaw Material
Steel
Number of Pieces
1
Type
Punch Pliers
Series
No
Overall Length
240mm
Handle Material
Plastic
MFR Part No.
63637
ESD
No
Weight
160g
Non Sparking
No
Jaw Opening
2- 4.5mm
Miniature
No
Jaw Style
Punch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome