68450 Fencing Plier 260mm

Order Code: ZT4043639S

£20.99 Inc VAT (20%)


Description

The Draper expert fencing pliers 260mm represent reliability and versatility. Crafted to endure rigorous tasks, these pliers simplify fence installation, repairs, and general construction projects. With ergonomic handles, they offer comfort during extended use. The precision-engineered jaws ensure optimal gripping and cutting, handling tough materials effortlessly
Features and Benefits

• Trusted Draper quality
• Versatile 260mm design
• Ergonomic handles
• Precision-engineered jaws
• Durable construction
• Essential for professionals and DIY enthusiasts
• Handles tough materials

See full description
Specifications for 68450 Fencing Plier 260mm
  • Overall Length
    260mm
  • MFR Part No.
    68450
  • Type
    Fencing Pliers
  • Handle Material
    Ergonomic Material
  • Number of Pieces
    1
  • Jaw Material
    Alloy Steel
  • Weight
    670g
  • ESD
    No
  • Jaw Style
    Serrated
  • Miniature
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome