Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
68889 H/d Radio Plier Bent Nosesoft Grip 200mm
By Draper
Order Code:
ZT4132559S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.07
6%
10 +
£28.15
12%
1
Add to basket
Get it in
10-15
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/68889-h-d-radio-plier-bent-nosesoft-grip-200mm/p/ZT4132559S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 68889 H/d Radio Plier Bent Nosesoft Grip 200mm
Handle Material
Ergonomic Material
Jaw Material
Chrome Vanadium Steel
MFR Part No.
68889
Type
Bent Nose Pliers
Overall Length
200mm
Number of Pieces
1
Miniature
No
Non Sparking
No
Weight
210g
Jaw Style
Smooth
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome