69265 H/d End Cutting Plier Soft Grip 200mm

Order Code: ZT4043642S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Introducing the 69265 heavy duty end cutting pliers soft grip 200mm. Crafted from chrome vanadium steel, it offers durability with hardened cutting edges. Slip-guarded soft grip handles ensure comfort. Ideal for wires, cables, and nails in construction, electrical work, and household tasks.

Features & Benefits
• Chrome vanadium steel construction for durability
• Hardened cutting edges provide increased resilience
• Slip-guarded soft grip handles ensure comfortable usage
• Lacquered finish offers corrosion protection
• Ideal for cutting wires, cables, and nails
• Versatile tool suitable for construction, electrical work, and household tasks
• Enhanced cutting power for efficient performance
• Ergonomic design ensures comfort and control
• Suitable for both professionals and DIY enthusiasts
• Reliable solution for various applications

See full description
Specifications for 69265 H/d End Cutting Plier Soft Grip 200mm
  • Type
    End Cutters
  • Jaw Material
    Chrome Vanadium Steel
  • MFR Part No.
    69265
  • Standards Met
    DIN
  • Finish/Coating
    Lacquered
  • Handle Material
    Bi-Material
  • Overall Length
    200mm
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Weight
    340g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome