69286 36AL/BG Radio Plier Long Reach Angled

Order Code: ZT4132617S

£10.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 69286 36AL/BG Radio Plier Long Reach Angled
  • Handle Material
    PVC
  • Finish/Coating
    Polished
  • Number of Pieces
    1
  • Type
    Long Nose Pliers
  • Overall Length
    280mm
  • Jaw Material
    Forged Carbon Steel
  • Weight
    350g
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Jaw Style
    Smooth
  • Special Features
    Serrated Tapering 45° Jaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome