Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
69287 Long Reach - Long Noseplier Set 2 Piece
By Draper
Order Code:
ZT4132589S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 - 19
£28.51
8%
20 +
£27.27
12%
1
Add to basket
Get it in
11-16
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/69287-long-reach-long-noseplier-set-2-piece/p/ZT4132589S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 69287 Long Reach - Long Noseplier Set 2 Piece
Overall Length
333mm
MFR Part No.
69287
Type
Long Nose Pliers
Number of Pieces
2
Miniature
No
Jaw Style
Smooth
Non Sparking
No
ESD
No
Finish/Coating
Polished
Jaw Material
Carbon Steel
Handle Material
PVC
Weight
64g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome