7001160 Diagonal Cutter 160mm

Order Code: ZT2602405S

£23.99 Inc VAT (20%)


Description

Knipex Diagonal Cutter optimised for the craftsman’s everyday work The Knipex 7001160 has been long appreciated by many craftsmen – the Knipex diagonal cutters with a length of 160 mm are a classic in the Knipex range. From the shape of the head through to the polish and hardness of the cutting edges, it is customised for the diverse cutting tasks in the day-to-day work of electricians and mechatronics engineers. With their cutting capacities of up to Ø 2.0 mm on hard wire (e.g. wire rope fibre) and up to Ø 4.0 mm on soft wire (e.g. copper wire), the diagonal cutters offer a broad range of applications. The long cutting edges make them ideal for cutting cable. The extremely carefully and precisely machined cutting edges enable even very fine stranded wire to be cut accurately – up to the tips of the cutting edges. This is a great advantage where space is restricted, for example when shortening fine stranded wires in junction boxes. We forge the Knipex diagonal cutters from vanadium electric steel and make them strong by warming them and then quenching them in oil. To achieve a permanently accurate cut we additionally use high-frequency current to give the cutters a hardness of approx. 62 HRC. Features: The indispensable diagonal cutter for all-round use High-quality material and precise workmanship for long service life Precision cutting edges for soft and hard wire Clean cutting of thin copper wires, also at the cutting edge tips Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC Narrow head style for use in confined areas With bevel Vanadium electric steel, forged, multi stage oil-hardened Specification: Part number: 7001160 Pliers: black atramentized Head: polished Handles: plastic coated Weight: 0.171 kg Dimensions: 160 x 50 x 13 mm Standard: DIN ISO 5749 Cutting capacities soft wire (diameter): 4.0 mm Cutting capacities medium hard wire (diameter): 3.0 mm Cutting capacities hard wire (diameter): 2 mm

See full description
Specifications for 7001160 Diagonal Cutter 160mm
  • Product Type
    Diagonal Cutter
  • Jaw Material
    Vanadium Electric Steel
  • Weight
    0.17kg
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome