7893 Supreme-series Short Snipe Nose Pliers

Order Code: ZT1012175X

£53.99 Inc VAT (20%)


Description

Made from a durable polished alloy-steel, and constructed using numerically controlled grinding, ensuring accuracy whilst increasing reliability and consistency, the Supreme-Series short snipe nose pliers are the perfect addition to any precision toolkit.

Features and Benefits
• High performance polished alloy-steel construction
• Numerically controlled machine grinding guarantees accuracy and increases the tools reliability and consistency
• Tough hardened 42-46 HRC
• Screw joint that minimizes friction and maximizes jaw alignment
• ESD safe handles in synthetic material with return spring
• 20 mm of smooth jaws with radiused edges

Typical Applications
• Workshop
• Domestic
• Electronics

See full description
Specifications for 7893 Supreme-series Short Snipe Nose Pliers
  • Handle Material
    Ergonomic Material
  • MFR Part No.
    7893
  • Overall Length
    120mm
  • Type
    Nippers
  • Jaw Material
    Steel
  • Jaw Style
    Smooth
  • Finish/Coating
    Polished
  • Miniature
    No
  • Number of Pieces
    1
  • Series
    Supreme-Series
  • Non Sparking
    No
  • Jaw Opening
    0.8 - 6mm
  • ESD
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome