8" Spark Resistant Diagonal Cutting Pliers Be-Cu

Order Code: ZT1008420X

£81.99 Inc VAT (20%)


Description

Diagonal Cutting Nippers
The cutting edge is offset at a slight angle to allow close cuts to a flat surface. Slip guard safety handles.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

See full description
Specifications for 8" Spark Resistant Diagonal Cutting Pliers Be-Cu
  • Weight Each
    410g
  • Material
    Beryllium Copper
  • Overall Length
    200mm
  • Insulated
    No
  • Type
    Non-Sparking Diagonal Cutting Pliers
  • Number of Pieces
    1
  • Non Sparking
    Yes
  • Miniature
    No
  • Jaw Style
    Diagonal
  • Jaw Material
    Beryllium Copper
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome