0
1

8" Superior Side Cutting Pliers

Order Code: ZT3521968S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

DURABLE: This superior side cutting plier is made from drop forged, heat treated steel for durability. SAFE TO USE: The side cutter has heavy duty PVC handles with slip guards for added safety. SIZE: Approx. 8" (200mm) .

Specifications for 8" Superior Side Cutting Pliers
  • Handle Material
    PVC
  • Product Type
    Side Cutting Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome