88145 Hi-lev Side Cutter 200mm S/g

Order Code: ZT4043636S

£60.99 Inc VAT (20%)


Description

The 88145 high leverage diagonal side cutter 200mm is a precision tool designed for professionals and DIY enthusiasts, offering clean, accurate cuts for wires, cables, and materials. Its durable construction and ergonomic design minimise hand strain, promoting efficiency and safety in various applications such as electrical work, jewellery making, and crafting. With optimal leverage and versatility, this tool enhances productivity in workshops and job sites, delivering consistent results with minimal effort. Indispensable for precise cutting tasks, it withstands demanding conditions, ensuring reliability and performance.

Features & Benefits
• Precision cutting for wires, cables, and materials
• Durable construction withstands demanding conditions
• Ergonomic design minimizes hand strain and fatigue
• Versatile tool for electrical work, jewelry making, and crafting
• Clean, accurate cuts enhance productivity and safety
• Optimal leverage for efficient cutting
• Promotes consistent results in various applications
• Enhances efficiency in workshops and job sites
• Indispensable for precise and effortless cutting tasks

See full description
Specifications for 88145 Hi-lev Side Cutter 200mm S/g
  • Type
    Side Cutters
  • Standards Met
    DIN ISO 5749
  • Handle Material
    Bi-Material
  • MFR Part No.
    88145
  • Finish/Coating
    Polished
  • Overall Length
    200mm
  • Jaw Material
    Chrome Vanadium Electric Steel
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No
  • Weight
    298g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome