Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
88293 Self Grip Plier Set Soft Grip 3 Piece
By Draper
Order Code:
ZT4132608S
£39.99
Inc VAT (20%)
£47.99
16.5% off
1
Add to basket
Get it in
7-9
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/88293-self-grip-plier-set-soft-grip-3-piece/p/ZT4132608S
Add to quotation
View all Cutting Pliers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 88293 Self Grip Plier Set Soft Grip 3 Piece
Number of Pieces
3
Overall Length
292mm
Type
Self Grip Pliers
MFR Part No.
88293
ESD
No
Miniature
No
Jaw Style
Serrated
Non Sparking
No
Jaw Material
Steel
Weight
1150g
Handle Material
Plastic