0
1
2
3
4
5

95 11 160 Stepcut Cable Shears with Step Cut

Order Code: ZT2113792S

£29.99 Inc VAT (20%)


Description

These compact cable shears boast a unique step-cut design that makes the most of graduations cutting one after the other. The cable shears are manufactured from quality tool steel and burnished for longevity. Capable of cutting solid copper and aluminium cables as well as multi-stranded cables, the shears are finished with ergonomic plastic coated handles for easier, more comfortable cutting.

Features and Benefits
• Less effort is required on the part of the user due to the gradations that cut wires one after the other
• Ergonomic handle design ensures user comfort even when cutting larger cables
• Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²)
• Cuts solid copper and aluminium cables up to 5 x 4 mm²
• Cuts without crushing for a clean finish
• Bolted joint is precise, effortless and durable for product longevity
• Pinch guard fitted for safe work and user protection
• Not suitable for steel wire and hard drawn copper conductors
• Cutting edges are induction-hardened with a hardness of approximately 56 HRC for optimum durability
• Manufactured from high-grade special tool steel that is forged and oil-hardened

Typical Applications
• Automotive
• Electrical
• Construction

See full description
Specifications for 95 11 160 Stepcut Cable Shears with Step Cut
  • MFR Part No.
    95 11 160
  • Finish/Coating
    Burnished
  • Overall Length
    160mm
  • Type
    Cable Cutters
  • Handle Material
    Plastic
  • Jaw Material
    Steel
  • Maximum Cutting Capacity
    50mm
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Weight
    180g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome