99 01 280 Concreters Nipper 280mm

Order Code: ZT3810970S

£17.99each Inc VAT (20%)
£107.94 minimum order value

Minimum order quantity: 6.

Description

To twist and cut wire in one operation: fast, reliable and economical.
Unobtained precision and long service life make these the most widely purchased concreter's nippers in the world.
Special tool steel, oil-hardened and tempered.
Polished head and plastic coated handles.

See full description
Specifications for 99 01 280 Concreters Nipper 280mm
  • MFR Part No.
    9901280
  • Overall Length
    280mm
  • Pincer Type
    Cutting
  • Non Sparking
    No
  • Standards Met
    DIN ISO 9242
  • Compatible Materials
    Metal
  • ESD
    No
  • Jaw Material
    Steel
  • Miniature
    No
  • Handle Material
    Plastic
  • Weight
    455g
  • Cutting Capacity
    Medium hard, 2.8mm �
    Hard Wire, 1.8mm�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome