AK8519 End Cutters 165mm

Order Code: ZT1223838P

£12.99 Inc VAT (20%)


Description

Drop-forged Chrome Vanadium steel end cutters with Ti-Chrome finish for improved durability. Hardened cutting jaws. Dual material handles with anti-slip guard for comfort and control.

Specifications for AK8519 End Cutters 165mm
  • MFR Part No.
    AK8519
  • Type
    End Cutters
  • Weight
    0.27kg
  • Length
    165mm
  • Maximum Jaw Capacity
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome