0
1

B1000 10" Fencing Pliers

Order Code: ZT3520482S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

DURABLE: This versatile fencing plier is made from drop forged, heat treated steel for durability. PVC HANDLES: It features strong PVC handles. MULTI-FUNCTION: The head of the fence tool plier incorporates a striking face, a staple removing hook, and a pincer and clamp on the top jaw. SIZE: Approx. 10" (250mm) .

Specifications for B1000 10" Fencing Pliers
  • Jaw Material
    Steel
  • Product Type
    Fencing Pliers
  • Handle Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome