BiCut Industrial Diagonal Cutters With DynamicJoint 200mm

Order Code: ZT3113773S

£43.99 Inc VAT (20%)


Description

The Wiha BiCut® Industrial Diagonal Cutters are for cutting various materials from soft to extremely hard. Easily switch between the two strengths at the push of a button. BiCut does the job of two pairs of pliers, up to 50% less hand strength required for cutting. Power - cutting force is doubled for extremely hard materials. DynamicJoint® also ensures hand force is optimally applied when cutting. These precise pliers have a semicircular head shape and are made from high-quality, drop forged C70 steel. Robust and durable, the cutter blades have been induction hardened to 64 HRC. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Manufactured according to DIN ISO 5749. Specifications: Overall Length: 200mm. Cutting Capacity (mm) : Medium-hard: 3.5, Hard: 3.

See full description
Specifications for BiCut Industrial Diagonal Cutters With DynamicJoint 200mm
  • Handle Type
    2-Component
  • Size
    200mm
    8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome