0
1
2
3
4
5
6
7
8

ControlGrip Diagonal Cutting Pliers 150mm (6in) STA074362

Order Code: ZT1292944P

£15.99 Inc VAT (20%)


Description

Stanley ControlGrip Diagonal Cutting Pliers are manufactured from drop-forged steel with an induction hardened blade and tempered jaws. The black oxide finish resists corrosion and extendeds product life. Precision milled cutting edges and pivot provide smooth opening and closing of the jaws. The handles have been ergonomically designed with three-zone, bi-material grips for optimum comfort and minimum risk of fatigue. 1 x Stanley Tools ControlGrip Diagonal Cutting Pliers 150mm.

See full description
Specifications for ControlGrip Diagonal Cutting Pliers 150mm (6in) STA074362
  • MFR Part No.
    STHT0-74362
  • Handle Type
    Controlgripô
  • Size
    6in
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome