Deluxe SideCutter Plier 150mm

Order Code: ZT4968621S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

SupaTool Deluxe SideCutter Plier 150mm Chrome nickel plated finish resists rust Comfortable and insulated handle grips Chrome vanadium steel

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Deluxe SideCutter Plier 150mm
  • Material
    Chrome Vanadium Steel
  • Jaw Material
    Chrome vanadium steel
  • Length
    150mm
  • Product Type
    SideCutter Plier
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome