Diagonal Cutters


Select
Select
£3.79 Inc VAT (20%)
Up to 9.5% off


See all variants from £3.79

Description

These diagonal nippers are designed to give added strength at the point and allow hard wire to be cut without damaging the edge, thus giving prolonged life. Constructed from chrome vanadium steel and chemically blackened, each product is complete with a bi-,material black and yellow grip for control.

Features and Benefits
• Chrome vanadium steel construction for durability
• Chemically blackened finished for extra resistance to corrosion
• Bi-material grip bolsters comfort and grip when using
• Available in three varying sizes to suit your requirements

Typical Applications
• DIY
• Electrical
• Construction

Feature Attributes

Type:
Side Cutters
Handle Type:
Standard
Jaw Material:
Steel
Handle Material:
Bi-material
Finish/Coating:
Black Oxide
Standards Met:
DIN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome