Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Diagonal Cutting Mini Plier 115 mm ESD 64736
By EGA Master
Order Code:
ZT3279990S
£47.99
each
Inc VAT (20%)
£143.97 minimum order value
Quantity
Price
Discount
1 - 4
£47.99
0%
5 - 9
£46.07
4%
10 +
£44.15
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
143.97
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/diagonal-cutting-mini-plier-115-mm-esd-64736/p/ZT3279990S
Add to quotation
View all Cutting Pliers
Description
DIAGONAL CUTTING MINI PLIER 115 MM ESD
Tags:
#BulkDiscount
Specifications
Specifications for Diagonal Cutting Mini Plier 115 mm ESD 64736
Length
115mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome