0
1

Diagonal Cutting Pliers with Soft Plastic Grips 160mm (6.1/4in) MAU2999160

Order Code: ZT2593413S

£49.99 Inc VAT (20%)


Description

Maun Diagonal Cutting Pliers with a compound-lever action that multiplies hand force by 18 to reduce effort when cutting. Cuts hard wire with minimal effort. Whilst requiring less effort than conventional pliers of the same size. Easy to operate, regardless of your hand size. Built to last, with a robust construction and rust-proof finish. Its jaws are induction-hardened to HRC 64, precisely shaped for durability and accuracy. Fitted with a long-lasting return spring. Made in England. Conforms to BS 3087-71996, ISO 57471995. Comes with a standard 12 months' warranty. Register your tool to extend this to 2 years. Maun Diagonal Cutting Pliers with Zinc-plated handles and soft plastic grips for added comfort Specification Overall Length 160mm (6.1/4in) Jaw Opening 10mm Jaw Width 8mm Cutting Capacity Piano Wire 2.0mm & Oslash, Hard Wire 2.5mm & Oslash, Soft Wire 4.0mm & Oslash

See full description
Specifications for Diagonal Cutting Pliers with Soft Plastic Grips 160mm (6.1/4in) MAU2999160
  • Size
    6.1/4in
    160mm
  • Handle Type
    PVC Sleeved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome