Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Diagonal Cutting Triang. Elect. Plier 115mm Black Chrome Plating Bimat
By EGA Master
Order Code:
ZT1689686S
£19.99
each
Inc VAT (20%)
£159.92 minimum order value
Quantity
Price
Discount
1 - 9
£19.99
0%
10 - 19
£19.19
4%
20 +
£18.39
8%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-6
working days
Available
GBP
159.92
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/diagonal-cutting-triang-elect-plier-115mm-black-chrome-plating-bimat/p/ZT1689686S
Add to quotation
View all Cutting Pliers
Description
Diagonal Cutting Triang. Elect. Plier 115mm Black Chrome Plating Bimat
Tags:
#BulkDiscount
Specifications
Specifications for Diagonal Cutting Triang. Elect. Plier 115mm Black Chrome Plating Bimat
Size
115mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome