Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Diagonal Cutting Triangular Mini Plier 115mm Inox
By EGA Master
Order Code:
ZT1164729P
£43.99
each
Inc VAT (20%)
£131.97 minimum order value
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 17th Jan
In Stock
GBP
131.97
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/diagonal-cutting-triangular-mini-plier-115mm-inox/p/ZT1164729P
Add to quotation
View all Cutting Pliers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Diagonal Cutting Triangular Mini Plier 115mm Inox
Length
115mm
Product Type
Mini Plier
Number of Pieces
1
Size
115mm
Shape
Triangular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome