Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
End Cutting Nipper Plier 160 mm Titacrom Dip Insulated 1000 V 36773
By EGA Master
Order Code:
ZT3277864S
£52.99
each
Inc VAT (20%)
£158.97 minimum order value
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
158.97
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/end-cutting-nipper-plier-160-mm-titacrom-dip-insulated-1000-v-36773/p/ZT3277864S
Add to quotation
View all Cutting Pliers
Description
END CUTTING NIPPER PLIER 160 MM TITACROM® DIP INSULATED 1000 V
Tags:
#BulkDiscount
Specifications
Specifications for End Cutting Nipper Plier 160 mm Titacrom Dip Insulated 1000 V 36773
Length
160mm
Number of Pieces
1
Product Type
End Cutting Nipper Plier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome