End Cutting Nippers 200mm

Order Code: ZT2748734S

£49.99 Inc VAT (20%)


Description

Professional Quality, manufactured from special high grade tool steel, oil hardened and tempered. Smoothly ground heads and faces with cutting edges separately induction hardened to 61HRC for cutting hard or medium-hard wire and soft annealed tie wire used on reinforcing rods. Plastic coated handles. Display packed.|Manufactured to DIN ISO 5748 Specifications

Specifications for End Cutting Nippers 200mm
  • Number of Pieces
    1
  • Length
    200mm
  • Product Type
    End Cutting Nippers
  • Handle Type
    Plastic Coated