End Cutting Pliers 200mm (8in) FAIPLEC8N

Order Code: ZT1280014P

£18.99 Inc VAT (20%)


Description

Faithfull End Cutting Pliers are ideally suited for cutting soft, medium and medium-hard wire extrusions close to the surface. Manufactured from chrome vanadium steel with a rustproof, satin nickel finish. The hardened cutting jaws are set at 90 to the handle for cutting wire in otherwise inaccessible areas. Fitted with cushion grip sleeves for user comfort. Tested and certified to the GS standard. ROHS compliant.

See full description
Specifications for End Cutting Pliers 200mm (8in) FAIPLEC8N
  • Overall Length
    200mm (8in)
  • Handle Type
    Cushion Grip
  • MFR Part No.
    FAIPLEC8N
  • Length
    200mm (8in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome