Ergo HD Side Cutters


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Side cutting plier with progressive edges designed to cut hard material such as piano wire close to the joint and to cut softer material as copper wire and plastic insulated wire at the tip. High performance alloy steel, ERGO™ handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip. ISO: 5749 DIN: 5749.
Finish: black oxidised, anti-corrosion treated.

Feature Attributes

Finish/Coating:
Black Oxide
Jaw Material:
Steel
Series:
Ergo
Standards Met:
ISO/DIN 5749
Handle Type:
Standard
Type:
Side Cutters
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome