0
1

F2823 35mm TCT Hinge Cutter

Order Code: ZT3521224S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

FITS ALL STANDARD CHUCKS: This 35mm TCT hinge cutter has an 8mm shank that fits all standard keyed or key-less chucks. DURABLE AND ACCURATE: With a tough, tungsten carbide tip, this concealed hinge drill provides accurate hinge drilling with centre point and outer spurs. NOTE: This product is intended for use in a hand held drill or pillar drill - it is NOT suitable for use in a router.

Specifications for F2823 35mm TCT Hinge Cutter
  • Product Type
    Hinge Cutter
  • Type
    TCT
  • Tip Material
    Tungsten Carbide
  • Shank Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome