0
1
2
3

FatMax 5-in-1 Diagonal Pliers 180mm (7in) STA075468

Order Code: ZT1292960P

£35.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Stanley FatMax 5-in-1 Diagonal Pliers are manufactured from induction hardened drop forged steel for increased working life and durability. With a semi flush cut tip for highly accurate flush cutting of soft materials. Fitted with bi-material grip handles providing a comfortable and secure grip. This diagonal plier also has a number of other features a wire stripper to strip 1.5mm & 2.5mm wire, a wire cutter to cut wires up to and including 1.8mm piano wire, a wire crimper die to crimp 1.5mm - 2.5mm wire and a bolt cutter with two dimensions of bolt croppers to cut M3 & M4 bolts, threaded for an accurate cut.

See full description
Specifications for FatMax 5-in-1 Diagonal Pliers 180mm (7in) STA075468
  • MFR Part No.
    FMHT0-75468
  • Handle Type
    Bi-Material
  • Size
    180mm
    7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome