0
1
2
3
4
5

FatMax Angled Diagonal Cutting Pliers 200mm (8in) STA089861

Order Code: ZT1293010P

£21.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Stanley FatMax Diagonal Cuttting Pliers have an angled head for flush cuts. Made from heat treated high chrome steel with interlocking joint assembly for smooth cutting. Fitted with bi-material handles for a secure grip and increased comfort. Ideal for cutting piano wire, copper wire and aluminium. 1 x Stanley FatMax Angled Diagonal Cutting Pliers 200mm (8in)

Specifications for FatMax Angled Diagonal Cutting Pliers 200mm (8in) STA089861
  • Handle Type
    Bi-Material
  • Size
    200mm
    8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome